Cylinder Tube Rack, 5 Wide x 3 Deep, 70"W x 38"D x 30"H, 15 Cylinder Cap.

  • Mfr # 35178

  • Zoro # G305724233


product price:  $3,906.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Capacity
15
Material
Steel
Overall Depth
38 in
Standards
Compliant with NFPA 1, NFPA 55
Overall Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35178
Zoro #
G305724233
UPC #
697841210622
Country of Origin
United States

Dimensions

Overall Depth
38 in
Overall Width
70 in
Overall Height
30 in

Details

Cylinder Capacity
15
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Finish
Powder-Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.