Zoro Homepage

Damper, Stainless Steel, Gray, 3 in. H

  • Mfr # 25777

  • Zoro # G716151758


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Standards
FM, NFPA Code 30
Depth
4 1/4 in
Width
4 5/8 in
For Use With Product Type
Safety Storage Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25777
Zoro #
G716151758
UPC #
697841229723
Country of Origin
United States

Dimensions

Depth
4 1/4 in
Width
4 5/8 in
Height
3 in

Details

Item
Damper
Color
Gray
Standards
FM, NFPA Code 30
For Use With Product Type
Safety Storage Cabinet
Compatible Mfr. Model Number
891220, 892320, 894520, 896020, 899020
For Use With Cabinet/Locker Capacity
12 gal, 22 gal, 45 gal, 60 gal, 90 gal
Material
Stainless Steel
For Use With Cabinet/Locker Type
Venting Cabinets
Accessory Type
Thermally-Actuated Damper

Description

Damper, Accessory Type Thermally-Actuated Damper, Color Gray, Compatible Mfr. Model Number 891220, 892320, 894520, 896020, 899020, Depth 4 1/4 in, For Use With Cabinet/Locker Capacity 12 gal, 22 gal, 45 gal, 60 gal, 90 gal, For Use With Cabinet/Locker Type Venting Cabinets, For Use With Product Type Safety Storage Cabinet, Height 3 in, Load Capacity Not Applicable, Material Stainless Steel, Standards FM, NFPA Code 30, Width 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.