Dip Tank, Steel, 3.5 gal, Yellow
Mfr # 27613
Zoro # G910777815
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 1/4 in
Safety Can Mounting Style
Portable
Color
Yellow
Lid Features
Fusible Link, Self-Closing
Can Diameter
11 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27613
Zoro #
G910777815
UPC #
697841010666
Country of Origin
United States
Dimensions
Overall Height
11 1/4 in
Can Diameter
11 3/8 in
Details
Item
Dip Tank
Safety Can Mounting Style
Portable
Color
Yellow
Lid Features
Fusible Link, Self-Closing
Product Type
Parts Dip Tank
Standards
FM, GS, TUV
Can Material
Steel
Number Of Chambers
1
Includes
Fusible Link
Cleaning Tank Type
Dip Tank
Material Finish
Powder Coated
Capacity
3.5 gal
Description
Dip Tank, Capacity 3.5 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 11 1/4 in, Number Of Chambers 1, Can Diameter 11 3/8 in, Cleaning Tank Type Dip Tank, Includes Fusible Link, Lid Features Fusible Link, Self-Closing, Product Type Parts Dip Tank, Standards FM, GS, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.