Dispensing Bottle, 1 Qt., White, Poly
Mfr # 14011
Zoro # G1924167
product price: $36.29
/eaKey Features
Closure Material
Polyethylene
Compatible Fluids
Flammables
Can Capacity
32 oz
Can Color
White
Can Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14011
Zoro #
G1924167
UPC #
697841005587
Country of Origin
United States
Dimensions
Outside Dia.
3 1/2 in
Height
9 1/8 in
Container Diameter
3 1/2 in
Body Diameter
3.5 in
Details
Item
Wash Bottle
Closure Material
Polyethylene
Compatible Fluids
Flammables
Can Capacity
32 oz
Can Color
White
Can Material
Polyethylene
Capacity
1/4 gal
Dispensing Tip Material
Polyethylene
Product Type
Wash Bottle
Dispensing Actuation
Squeeze Bottle
Capacity - English
0.25 gal
Body Color
White
Body Material
Polyethylene
Imprinting
Flammable
Closure Color
Clear
Vented/Nonvented
Nonvented
Capacity - Metric
1 L
Description
Wash Bottle, Capacity - Metric 1 L, Imprinting Flammable, Capacity - English 0.25 gal, Body Material Polyethylene, Vented/Nonvented Nonvented, Closure Material Polyethylene, Product Type Wash Bottle, Body Color White, Body Diameter 3.5 in, Closure Color Clear, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.