Dispensing Bottle, 32 oz Capacity, Polyethylene, Red, 4 in Outside Diameter, FM Approved
Mfr # 14010
Zoro # G2616555
product price: $64.90
/eaKey Features
Height
10 1/2 in
Outside Dia.
4 in
Can Material
Polyethylene
Can Color
Red
Standards
FM Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14010
Zoro #
G2616555
UPC #
697841005570
Country of Origin
United States
Dimensions
Height
10 1/2 in
Outside Dia.
4 in
Container Diameter
4 in
Details
Item
Solvent Dispensing Bottle
Can Capacity
32 oz
Can Material
Polyethylene
Can Color
Red
Standards
FM Approved
Capacity
32 fl oz
Color
Red
Product Type
Solvent Dispensing Bottle
Dispensing Tip Material
Brass
Dispensing Actuation
Dispensing Valve
Compatible Fluids
Solvents
Description
Solvent Dispensing Bottle, Capacity 32 fl oz, Material Polyethylene, Color Red, Standards FM Approved, Product Type Solvent Dispensing Bottle, Compatible Fluids Solvents, Container Diameter 4 in, Dispensing Actuation Dispensing Valve, Dispensing Tip Material Brass, Height 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.