Zoro Homepage

Drum Funnel, Nonflammables

  • Mfr # 28680

  • Zoro # G7597475


product price: $71.13
/ea

Key Features

Material
Polyethylene
Height
3 1/4 in
Color
Black
Standards
OSHA, UL Listed
Application
55 gal Drums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28680
Zoro #
G7597475
UPC #
697841134560
Country of Origin
United States

Dimensions

Height
3 1/4 in
Overall Diameter
21 in
Overall Height
3 1/4 in
For Bung Hole Size
2 in
Outside Diameter
21 in

Details

Item
Drum Funnel
Material
Polyethylene
Color
Black
Standards
OSHA, UL Listed
Application
55 gal Drums
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Drum Fill Vent with Brass Flame Arrester, Pressure Relief Valve, Threaded Bung Cap with Tight Seal
For Use With
30 gal Drums, 55 gal Drums
Cover Type
No Cover
For Maximum Drum Capacity
55 gal
For Drum Style
Closed-Head Drum
Flame Arrester Material
Brass
Overall Capacity
2.5 gal
Mouth OD
21 in
For Minimum Drum Capacity
30 gal
Funnel Material
Polyethylene
For Drum Capacity
30 gal, 55 gal
Thread Type
Unthreaded
Lid Type
No Lid
Body Color
Black
For Drum Head Type
Closed Head
Volume Capacity
2.5 gal
For Holding
Flammable Liquid
Includes Flame Arrestor
Flame Arrestor Not Included

Description

Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 30 gal Drums, 55 gal Drums, Funnel Material Polyethylene, Overall Height 3 1/4 in, Thread Type Unthreaded, Body Color Black, Lid Color Not Applicable, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, For Holding Flammable Liquid, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type No Lid, Outside Diameter 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.