Drum Roller 56"H x 30"W x 30"D, Silver
Mfr # 25922
Zoro # G5619013
product price: $928.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
56 in
Overall Depth
30 in
Overall Width
55 1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25922
Zoro #
G5619013
UPC #
697841008311
Country of Origin
United States
Dimensions
Overall Height
56 in
Overall Depth
30 in
Overall Width
55 1/2 in
Height
56 in
Depth
30 in
Width
55 1/2 in
Details
Material
Steel
Color
Gray
Standards
IFC, NFPA Code 30, OSHA
For Use With
55 gal Cabinets
Item
Drum Roller
Cabinet Accessories Subcategory
Drum Handling
Sub-Category
Drum Handling
Load Capacity
2,000 lb
Spill Capacity
0 gal
For Use With Cabinet/Locker Type
Drum Safety Cabinets
For Use With Cabinet/Locker Capacity
55 gal
For Use With Product Type
Cabinet
Accessory Type
Drum Roller
Compatible Product Type
Safety Storage Cabinet
Product Type
Drum Roller
Description
Drum Roller, For Use With 55 gal. Cabinets, Material Galvanized Steel, Silver, Width 55-1/2 In., Depth 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.