Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Spill Containment Pallet, 4 Drum, 5, 4 Drums, 5,000 lb Load Capacity, Recycled Polyethylene

  • Mfr # 28631

  • Zoro # G3331666


product price: $721.66
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Drums
4
Width
97 in
Spill Capacity
75 gal
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28631
Zoro #
G3331666
UPC #
697841132573
Country of Origin
United States

Dimensions

Width
97 in
Length
25 in
Height
9 in
Dimensions
25 in L x 97 in W x 9 in H

Details

Item
Drum Spill Containment Pallet,4 Drum,5
Color
Black
Number of Drums
4
Spill Capacity
75 gal
For Number of 55 gal. Drums
4
Load Capacity
5,000 lb
Drain Included
No
Material
Recycled Polyethylene
Includes
Wide Forklift Pockets
Modular / Nonmodular
Nonmodular
Standards
Control and Countermeasures (SPCC) Compliant, EPA 40 CFR 264.175, International Fire Code 2704.2.3, NFPA 1 The Uniform Fire Code 60.3.2.10, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii), Spill Prevention
Spill Containment Load Capacity
5,000 lb
Covered/Uncovered
Uncovered
Green Certification or Other Recognition
UL Environment Claims Validated
Spill Containment Load Capactiy
5000 lb.
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Spill Containment Opening Type
No Cover
Modular
No
Opening Type
No Doors
Product Type
Spill Pallet
Includes Drain
No
Pallet Color
Black
Grate Color
Black
Spill Capacity, gal.
75 gal

Description

Drum Spill Containment Pallet,4 Drum,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.