Dual Aerosol Can Disposal with Counter
Mfr # 28231
Zoro # G5246665
product price: $1,966.50
/ea
Free Shipping & Returns
Key Features
For Use With
Aerosol Spray Cans
Includes
Padlock with Key, Poly Containment Sump, Poly Lid for Scrap Steel Storage Drum, Safety Goggles
Aerosol Recycling Can Capacity
1
For Use With Can Height
8 1/2 in
Can Counter Included
Can Counter Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28231
Zoro #
G5246665
UPC #
697841151130
Country of Origin
United States
Dimensions
For Use With Can Height
8 1/2 in
Maximum Aerosol Can Height
8 1/2 in
Maximum Aerosol Can Diameter
3 in
Details
Item
Aerosol Can Recycling System
For Use With
Aerosol Spray Cans
Includes
Padlock with Key, Poly Containment Sump, Poly Lid for Scrap Steel Storage Drum, Safety Goggles
Aerosol Recycling Can Capacity
1
Can Counter Included
Can Counter Included
Standards
EPA Compliance, ETV Certified
Product Type
Aerosol Can Recycling System
Series
Not Available
Includes Ground Wire
Ground Wire Included
Included Filter/Cartridge Type
Carbon Filter, Coalescing Cartridge
Filters Out
Not Available
Filter/Cartridge Type
Carbon Filter, Coalescing Cartridge
Filter Media
Carbon
Compatible Drum Material
Steel
California SB1158 Compliant
California SB1158 Compliant
Compatible Drum Capacity
55 gal
Cartridge Type Included
Coalescing Cartridge
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 1, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 8 1/2 in, Product Type Aerosol Can Recycling System, Includes Padlock with Key, Poly Containment Sump, Poly Lid for Scrap Steel Storage Drum, Safety Goggles, Series Not Available, Can Counter Included Can Counter Included, California SB1158 Compliant California SB1158 Compliant, Compatible Drum Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.