Zoro Homepage

E, GRATE, 2 DRUM REPLACMT, YEL

  • Mfr # 1642IY

  • Zoro # G609243966


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Material
High-Density-Polyethylene
Depth
25.25 in
Height
1.5 in
Width
50.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1642IY
Zoro #
G609243966
UPC #
48441003761
Country of Origin
United States

Dimensions

Depth
25.25 in
Height
1.5 in
Width
50.5 in

Details

Material
High-Density-Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.