
Eagle 1634 4 Drum Spill Containment Modular Platform - 2 Piece - Yellow with No Drain
Mfr # 1634
Zoro # G602712759
product price: $1,159.99
/ea
Free Shipping & Returns
Key Features
Material
High-Density-Polyethylene
Depth
52.06 in
Capacity
30 gal
Number of Drums
4
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1634
Zoro #
G602712759
UPC #
48441603152
Country of Origin
Unknown
Dimensions
Depth
52.06 in
Width
52.06 in
Height
6.56 in
Details
Material
High-Density-Polyethylene
Capacity
30 gal
Number of Drums
4
Color
Yellow
Standards
EPA 40; SPCC Compliance
Features
Fork Pockets
Description
EAGLE 4 DRUM SPILL CONTAINMENT PLATFORM -1634 FEATURES HIGH-DENSITY POLYETHYLENE CONSTRUCTION FOR EXCELLENT CHEMICAL RESISTANCE. WILL NOT RUST OR CORRODE. 1500 LB. LOAD CAPACITY. 45-1/2"L X 32"W X 8"H. MEETS EPA REQUIREMENTS FOR SECONDARY SPILL CONTAINMENT OF HAZARDOUS MATERIALS. 40 CFR 264.175.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.