Zoro Homepage

EAGLE 20 GAL LAB PAK BEIGE

  • Mfr # 1650BEI

  • Zoro # G609612465


product price: $84.09
/ea
Free Shipping & Returns

Key Features

Material
High-Density-Polyethylene
Color
Beige
Width
20.375 in
Height
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650BEI
Zoro #
G609612465
UPC #
48441002047
Country of Origin
United States

Dimensions

Width
20.375 in
Height
20.75 in

Details

Material
High-Density-Polyethylene
Color
Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.