Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eagle Narrow Column Protector, 4"- 6" Column Opening, 13"O.D. x 42"H, Yellow, 1704

  • Mfr # 1704

  • Zoro # G602573435


product price: $292.46
/ea
Free Shipping & Returns

Key Features

Material
High-Density-Polyethylene
Overall Height
42 in
Color
Yellow
Overall Depth
13 in
Fits Column Size
4-6" Column
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704
Zoro #
G602573435
UPC #
48441002658
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Depth
13 in
Fits Column Size
4-6" Column

Details

Material
High-Density-Polyethylene
Color
Yellow

Description

COLUMN PROTECTORS SMALL COLUMN MODEL EAGLE'S NARROW COLUMN PROTECTORS OFFER AFFORDABLE PROTECTION FOR 4" AND 6" WAREHOUSE AND FACTORY COLUMNS AND BEAMS. ABSORBS IMPACT FROM TOW MOTORS, MINIMIZING COLUMN, FORK TRUCK, AND PERSONNEL DAMAGE AND INJURY. THESE NARROW YELLOW BLOW-MOLDED 100 PERCENT HIGH-DENSITY POLYETHYLENE (HDPE) PROTECTORS ARE RESISTANT TO MOST CHEMICALS AND FEATURE KEY-LOCK TO PREVENT SLIPPAGE AND ASSIST WITH INSTALLATION ALIGNMENT. NO TOOLS REQUIRED. TWO HALVES ATTACH WITH EASY-TO-INSTALL BLACK STRAPS (INCLUDED). OVERALL MEASURES 13"O.D. X 42"H. WEIGHT: 16 LBS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.