Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EAGLE STEEL BASE FOR 1731&

  • Mfr # 1731BASE

  • Zoro # G109842041


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Depth
10 in
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1731BASE
Zoro #
G109842041
UPC #
48441004034
Country of Origin
United States

Dimensions

Depth
10 in
Height
3.75 in

Details

Color
Silver
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.