Shop HUGHES SAFETY SHOWERS
Additional $500.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Emergency Tank Shower, Eye Wash, 317 gallons
- Mfr # QS1200
- Zoro # G4712150
product price:Â
$
32,883.41
/ea
Key Features
Height
139"
Color
Multicolor
Mount Type
Floor
Environment
General Purpose
Shower Activation
Shower: Push Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS1200
- Zoro #
- G4712150
- UPC #
- 805042000830
- Country of Origin
- Canada
Dimensions
- Height
- 139"
- Shower Spray Head Diameter
- 10-1/2 in
- Width
- 67"
- Depth
- 61"
Details
- Item
- Emergency Tank Shower,Eye Wash,317 gal.
- Color
- Multicolor
- Mount Type
- Floor
- Environment
- General Purpose
- Shower Activation
- Shower: Push Bar
- Pipe Material
- UPVC and Stainless Steel
- Flow Rate
- Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
- Eyewash Bowl Material
- GRP Composite
- Eyewash Activation
- Eye/Face wash: Lift Lid Up
- Valve Material
- Shower Valve: UPVC, Eyewash: Stainless Steel
- Electrical Ratings
- 110 VAC, Single Phase, 60/50 Hz
Description
Emergency Tank Shower,Eye Wash,317 gal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.