Zoro Homepage

Fire Resistant Wall Panel, Marinite I Fire Block in Steel Shell, 28" x 75"

  • Mfr # 35354

  • Zoro # G005976055


product price: $3,704.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width
28 in
Overall Height
75 in
Overall Depth
2 in
Material
Steel/Marinite® I
Standards
Compliant with NFPA 1, NFPA 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35354
Zoro #
G005976055
UPC #
697841211230
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Height
75 in
Overall Depth
2 in

Details

Material
Steel/Marinite® I
Standards
Compliant with NFPA 1, NFPA 55
Finish
Powder painted
Horizontal Cylinder Capacity
2
Construction
Welded

Description

Fire resistant wall panel, marinite i fire block in steel shell, 28" x 75" marinite i one hour fire rated insert is specifically designed for oxygen/fuel gas cylinder separation. designed for use in conjunction with justritety cylinder barricade racks, g-sgd series, or may be used as wall mounted free-standing units these fire partitions meet and exceed nfpa and cga requirements for cylinder fire separation partitions of oxidizing agents and flammable gasses. units mount to exterior walls and floor using your fasteners through provided mounting holes lift hook plate supplied for installation positioning construction features include 14-gauge exterior wall sheathing and continuous rectangular tube frame around full circumference units are fully welded and powder painted for exceptional durability dimensions: 75 x 28 x 1.25 thick weight: 150 lbs ships via truck shipping dimensions: 88 x 40 x 11 shipping weight (with packaging): 209 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.