Zoro Homepage

Flame Arrestor, 6In Cap, 2In Bung Opening

  • Mfr # 08204

  • Zoro # G4828101


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brass
Standards
FM Approved
Includes
Brass Cap with Safety Chain
For Use With
Drums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08204
Zoro #
G4828101
UPC #
697841001190
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
4 in
Overall Length
5 in

Details

Item
Flame Arrestor
Material
Brass
Color
Brass
Standards
FM Approved
Includes
Brass Cap with Safety Chain
For Use With
Drums
Product Type
Fill Drum Vent

Description

Flame Arrestor, Color Brass, For Use With Drums, Overall Height 9 in, Overall Length 5 in, Overall Width 4 in, Product Type Fill Drum Vent, Screen Hole Diameter Not Applicable, Includes Brass Cap with Safety Chain, Material Brass, Standards FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.