Flammable Liquid Safety Cabinet, 30 gal, 1 Shelves, Galvanized Steel, 43 in W x 44" H x 18 in D

  • Mfr # 893005
  • Zoro # G3365916
product price: 
$
1,414.75
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Galvanized Steel
Exterior Height
44"
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
893005
Zoro #
G3365916
UPC #
697841113350
Country of Origin
United States

Dimensions

Exterior Height
44"
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Width
43"
Height
44"
Cabinet Height Range
Counter Height

Details

Item
Flammable Liquid Safety Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Galvanized Steel
Color
White
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
U-Loc â„¢ handle
Cabinet Format
Standard
Door Closure Type
Manual
Additional Shelf
1YNH7
Rated For Flammable Storage
Yes
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
1
Safety Cabinet Type
Standard
Number of Doors
2
Capacity
30 gal
Finish
Powder Coated
Includes
(4) Level Adjusting Feet and Hazardous Warning Label
Door Type
Manual
Storage Chemical Type
Flammable Cabinet

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color White, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.