Shop JUSTRITE

Flammable Liquid Safety Cabinet, 30 gal, 1 Shelves, Galvanized Steel, 43 in W x 44" H x 18 in D

  • Mfr # 893023
  • Zoro # G3366117

product price: 
$
1,610.28
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Galvanized Steel
Exterior Height
44"
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
893023
Zoro #
G3366117
UPC #
697841113473
Country of Origin
United States

Dimensions

Exterior Height
44"
Exterior Depth
18 in
Exterior Width
43 in
Width
43"
Depth
18"
Height
44"

Details

Item
Flammable Liquid Safety Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Galvanized Steel
Color
Gray
Standards
OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Door Handle Type
U-Loc â„¢ handle
Cabinet Format
Standard
Door Closure Type
Self-Closing
Number of Cabinet Shelves
1
Adapter Kit
5PW15
Additional Shelf
1YNH7
Includes
(4) Level Adjusting Feet and Hazardous Warning Label
Finish
Powder Coated
Number of Doors
2
Rated For Flammable Storage
Yes
Safety Cabinet Door Type
Self-Closing
Capacity
30 gal
Safety Cabinet Type
Standard
Door Type
Self-Closing
Features
Adjustable Shelves
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Gray, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.