Zoro Homepage

Flammables Safety Cabinet, 23 gal, 1 Shelves, Steel, 36 in W x 35-3/4" H x 21-5/8 in D, Yellow

  • Mfr # 883620

  • Zoro # G3364394


product price: $2,604.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Storage Capacity
23 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883620
Zoro #
G3364394
UPC #
697841120747
Country of Origin
United States

Dimensions

Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Exterior Width
36 in
Height
35-3/4"
Depth
21-5/8"
Width
36"
Door Opening Width
33 3/4 in

Details

Item
Flammables Safety Cabinet
Storage Capacity
23 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Door Closure Type
Self-Closing
Number of Doors
2
Capacity
23 gal
Sump Capacity
5 gal
Rated For Flammable Storage
Yes
Finish
Powder Coated
Safety Cabinet Type
Under Counter
Number of Cabinet Shelves
1
Safety Cabinet Door Type
Self-Closing
Door Type
Self-Closing
Features
Has 4 in Deep Toe Kick, Safe Storage of Solvents and Flammables in Laboratories
Storage Chemical Type
Flammable Cabinet
Includes Rollers
No
Safety Storage Type
Cabinet
Other Standards
FM Approve, NFPA 1
Lock Type
Keyed
OSHA Standard
1910.106
NFPA 400
No
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with Welded Steel 1 1/2 in Air Gap
NFPA 30
Yes

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 23 gal, Height 35-3/4 In., Width 36 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.