Flammables Safety Cabinet, 31 gal, 1 Shelves, Steel, 48 in W x 35-3/4" H x 21-5/8 in D, Yellow

  • Mfr # 884800

  • Zoro # G3364769


product price: $2,987.33
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Storage Capacity
31 gal
Number of Shelves
1
Material
Steel
Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884800
Zoro #
G3364769
UPC #
697841120808
Country of Origin
United States

Dimensions

Exterior Height
35-3/4"
Exterior Depth
21-5/8 in
Exterior Width
48 in
Height
35-3/4"
Depth
21-5/8"
Width
48"
Door Opening Width
45 3/4 in

Details

Item
Flammables Safety Cabinet
Storage Capacity
31 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Safety Cabinet Door Type
Manual
Sump Capacity
6 gal
Finish
Powder Coated
Number of Doors
2
Number of Cabinet Shelves
1
Capacity
31 gal
Safety Cabinet Type
Under Counter
Door Type
Manual
Features
Has 4 in Deep Toe Kick, Safe Storage of Solvents and Flammables in Laboratories
Lock Type
Keyed
OSHA Standard
1910.106
Wall Construction
18-Gauge Construction, Dual Wall with Welded Steel 1 1/2 in Air Gap
NFPA 30
Yes
EN Fire Rating
Non-Combustible
Storage Chemical Type
Flammable Cabinet
Other Standards
FM Approve, NFPA 1
Includes Rollers
No
Safety Storage Type
Cabinet
NFPA 400
No
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 31 gal, Height 35-3/4 In., Width 48 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.