Shop JUSTRITE

Flammable Safety Storage Cabinet, 4 gal, 1 Shelves, Steel, 17 in W x 22 in H x 17 in D, White

  • Mfr # 890405
  • Zoro # G6045943

product price: 
$
806.70
/ea
Free Shipping & Returns

Key Features

Storage Capacity
4 gal
Number of Shelves
1
Material
Steel
Exterior Height
22 in
Exterior Depth
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
890405
Zoro #
G6045943
UPC #
697841112094
Country of Origin
Canada
Item
Flammable Safety Storage Cabinet
Storage Capacity
4 gal
Number of Shelves
1
Material
Steel
Color
White
Standards
NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
1
Finish
Powder Coated
Door Type
Manual
Rated For Flammable Storage
Yes
Includes
Dual Vents with Flame Arresters, Grounding Connector, Hazardous Warning Label
Features
Adjustable Shelves
Construction
18 ga. CR Steel
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
OSHA Standard
1910.106
Lock Type
Keyed
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
NFPA 30
NFPA 30 Compliant
Compliance
Compliant with NFPA Code 30
Includes Leveling Feet
Leveling Feet Included
Shell Material
Steel
Wire Color
White
Traction Material
Steel

Dimensions

Exterior Height
22 in
Exterior Depth
17 in
Exterior Width
17 in
Cabinet Height Range
Desk or Table Height
Depth
17 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
17 in x 17 in x 22 in

Description

Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color White, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.