Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Decon Berm, 598 gal., PVC

  • Mfr # 28574

  • Zoro # G8828163


product price: $2,840.99
/ea
Free Shipping & Returns

Key Features

Material
PVC Coated Fabric
Color
Black
For Use With
Decon Shower
Features
Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28574
Zoro #
G8828163
UPC #
697841156852
Country of Origin
United States

Dimensions

Length
20 ft
Width
6 ft
Height
8 in
Depth
20 ft
Dimensions
8 in x 6 ft x 20 ft
Thread Size
3/4 in

Details

Item
Flexible Decon Berm
Material
PVC Coated Fabric
Color
Black
For Use With
Decon Shower
Features
Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones
Capacity
598 gal
Valve/Connection
3/4 in GHT Connection
Thread Type
GHT

Description

Flexible Decon Berm, Capacity 598 gal, Color Black, Depth 20 ft, Height 8 in, Width 6 ft, Features Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones, For Use With Decon Shower, Material PVC Coated Fabric, Thread Size 3/4 in, Thread Type GHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.