Zoro Homepage

Flexible Spout

  • Mfr # 11089

  • Zoro # G5988744


product price: $53.29
/ea

Key Features

Fits Brand
Justrite
Material
Polyethylene, Steel
Color
Yellow
For Use With
Type I Safety Cans
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11089
Zoro #
G5988744
UPC #
697841004498
Country of Origin
United States

Dimensions

Length
14 in
Outside Diameter
1 in

Details

Item
Safety Can Funnel
Fits Brand
Justrite
Material
Polyethylene, Steel
Color
Yellow
For Use With
Type I Safety Cans
Compatible Mfr Part Number
12162, 14065, 14160, 14169, 14261, 14561
Accessory Type
Bolt-On Funnel with Flexible Spout
Product Type
Safety Can Funnel

Description

Safety Can Funnel, For Use With Type I Safety Cans, Material Polyethylene, Steel, Color Yellow, Length 14 in, Compatible Mfr Part Number 12162, 14065, 14160, 14169, 14261, 14561, Compatible Grainger Part Number 13M370, 3LLD6, 3LLE7, 3NKT3, 3NKT4, 3NKU4, Product Type Safety Can Funnel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.