Zoro Homepage

Floor Stand Rack, 44"W x 23"D x 30"H, 6 Cylinder Capacity

  • Mfr # 35300

  • Zoro # G305724271


product price: $1,536.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
6
Overall Width
44 in
Overall Height
30 in
Standards
Compliant with NFPA 1, NFPA 55
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35300
Zoro #
G305724271
UPC #
697841211056
Country of Origin
United States

Dimensions

Overall Width
44 in
Overall Height
30 in
Overall Depth
23 in

Details

Cylinder Capacity
6
Standards
Compliant with NFPA 1, NFPA 55
Material
Steel
Construction
Fully welded
Finish
Powder-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.