Zoro Homepage

Floor Stand Rack, 56"W x 23"D x 30"H, 8 Cylinder Capacity

  • Mfr # 35302

  • Zoro # G405724270


product price: $1,430.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
8
Overall Height
30 in
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Overall Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35302
Zoro #
G405724270
UPC #
697841211063
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
56 in
Overall Depth
23 in

Details

Cylinder Capacity
8
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Horizontal Cylinder Capacity
8
Construction
Fully welded
Finish
Powder-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.