Zoro Homepage

Gas Cylinder Cabinet, 30x32, Capacity 6

  • Mfr # 23002

  • Zoro # G2142117


product price: $2,180.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
6 LPG Cylinders
Height
49 1/2 in
Width
30 in
Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23002
Zoro #
G2142117
UPC #
697841055674
Country of Origin
United States

Dimensions

Height
49 1/2 in
Width
30 in
Depth
32 in
Overall Height
49-1/2"
Overall Width
30"
Overall Depth
32"
Compatible Tank Size
20 lb to 33 lb
Exterior Width
30 in
Exterior Depth
32 in
Exterior Height
49 1/2 in
Overall WxDxH
30 in x 32 in x 49 1/2 in
Minimum Tank Size
20 lb
Maximum Tank Size
33 lb

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Gray, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 49 1/2 in, Exterior Width 30 in, Fire Lined Fire Lining Not Included, Floor Construction Raised, Horizontal Cylinder Capacity 6, Lock Type Padlock, Material Aluminum, NFPA 30 NFPA 30 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.