Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 30x65, Capacity 8

  • Mfr # 23010

  • Zoro # G2257827


product price: $2,567.50
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
8 Compressed Gas Cylinders
Height
65 in
Width
30 in
Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23010
Zoro #
G2257827
UPC #
697841079090
Country of Origin
United States

Dimensions

Height
65 in
Width
30 in
Depth
32 in
Tank Dia.
20 lb 30 lb
Overall Width
30"
Overall Depth
32"
Overall Height
65"
Exterior Depth
32 in
Exterior Height
65 in
Exterior Width
30 in
Compatible Tank Size
20 lb to 33 lb
Maximum Cylinder Diameter
30 in
Overall WxDxH
30 in x 32 in x 65 in
Maximum Tank Size
33 lb
Minimum Tank Size
20 lb

Details

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
8 Compressed Gas Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
1
Assembled/Unassembled
Assembled
Safety Cabinet Application
Cylinder Cabinet
Roof Material
Aluminum
Item
Cylinder Storage Cabinet
Color
Gray
Rated For Flammable Storage
Yes
Safety Cabinet Standards
OSHA 1910.110, NFPA 58
Construction
Extruded Frame, Welded
Standards
NFPA 58, OSHA
Includes
Door
Number of Shelves
1
NFPA 58
NFPA 58 Compliant
Door Closure Type
Manual
Door Construction
Welded Security Lug-On
Material
Aluminum
Cylinder Storage Orientation
Vertical
Fire Lined
Fire Lining Not Included
Roof Construction
Solid
OSHA Standard
1910.110
Assembled
Assembled
Floor Construction
Raised
Storage Container Type
LP Gas Cylinders
NFPA 99
Not NFPA 99 Compliant
Vertical Cylinder Capacity
8
Other Standards
CSA-B149.2
Lock Type
Padlock
Door Handle Type
Hasp Lock
NFPA 30
NFPA 30 Compliant

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Gray, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 30 in, Fire Lined Fire Lining Not Included, Floor Construction Raised, Horizontal Cylinder Capacity Not Applicable, Lock Type Padlock, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.