General Purpose Non-Lighted Warning Whip with White Reflective X, 11 in W x 12 in H Flag, 6 ft OAH

  • Mfr # FS6X-QD-O

  • Zoro # G416312527


product price:  $94.25
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
fiberglass resin whip
Height
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS6X-QD-O
Zoro #
G416312527
UPC #
812958007228
Country of Origin
United States

Dimensions

Height
6 ft

Details

Color
Orange
Material
fiberglass resin whip

Description

Checkers warning whip general purpose non-lighted, 11 in flag width, 12 in flag height, 6 ft OAH, fluorescent nylon mesh flag/fiberglass resin whip, orange.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.