Shop JUSTRITE

Hazardous Material Storage Cabinet, 20 gal, 2 Shelves, Steel, 23 1/4 in W x 44 in H x 18 in D, Red

  • Mfr # 891511
  • Zoro # G2258061

product price: 
$
1,208.40
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
20 gal
Number of Shelves
2
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
891511
Zoro #
G2258061
UPC #
697841112643
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
20 gal
Number of Shelves
2
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Sump Capacity
2.6 gal
Rated For Flammable Storage
Yes
Finish
Powder Coated
Number of Doors
1
Door Type
Hinged
Includes
Hazardous Warning Label
Features
18-Gauge Thick Double-Wall, Dual Vents With Flame Arresters, Grounding Connector, Trilingual Warning Labels
Indoor/Outdoor
Indoor
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant
FM Class
6050
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Storage Container Type
Small Containers
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
NFPA 400
Not NFPA 400 Compliant
Includes Rollers
Rollers Not Included
Lock Type
Keyed
Compliance
Complies with NFPA Code 30; FM Approval
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Cabinet Height Range
Counter Height
Door Opening Width
20 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 44 in
Fits Chest Size
18-Gauge Thick Double-Wall, Dual Vents With Flame Arresters, Grounding Connector, Trilingual Warning Labels

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 20 gal, Height 44 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.