Hazardous Material Storage Cabinet, 22 gal, 1 Shelves, Steel, 35 in W x 35 in H x 22 in D, Blue

  • Mfr # 862328
  • Zoro # G3365365
product price: 
$
1,865.60
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
862328
Zoro #
G3365365
UPC #
697841154582
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Depth
22"
Door Opening Width
32 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
35 in x 22 in x 35 in
Fits Chest Size
Cabinet Comes With a Hazardous Keep Fire Away Label, Include Polyethylene Trays

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, NFPA 1, IFC, NFPA 400
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Includes
"Hazardous - Keep Fire Away" Label, Polyethylene Spill Trays
Number of Doors
2
Rated For Flammable Storage
Yes
Door Type
Hinged
Features
Cabinet Comes With a Hazardous Keep Fire Away Label, Include Polyethylene Trays
Construction
Steel
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
Lock Type
Keyed
OSHA Standard
190.106
Other Standards
IFC, NFPA 1
Storage Container Type
Small Containers
Storage Chemical Type
Corrosives
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
NFPA 400
NFPA 400 Compliant
Safety Storage Type
Cabinet
FM Class
6049
Shell Material
Steel
Wire Color
Blue

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 In., Width 35 In., Depth 22 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.