Hazardous Material Storage Cabinet, 22 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 18 in D, Blue

  • Mfr # 862228
  • Zoro # G2218940
product price: 
$
1,918.60
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
862228
Zoro #
G2218940
UPC #
697841154575
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
3
Material
Steel
Color
Blue
Standards
FM, IFC, NFPA 1, NFPA 400
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Door Type
Hinged
Number of Doors
1
Includes
(10) Content Specific Labels, Polyethylene Trays
Finish
Powder Coated
Features
Complies With Nfpa 1, Ensures Full Regulatory Compliance When Storing Hazardous Materials, Fm-Approved, Ideal for Minimal Space, Nfpa 400 and the International Fire Code, Powder-Coat Paint Finish Provides Increased Chemical Resistance
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
FM Class
6049
Storage Chemical Type
Corrosives
Storage Container Type
Small Containers
NFPA 400
NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
Dual Wall
NFPA 30
NFPA 30 Compliant
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Compliance
Compliant with International, NFPA 1, NFPA 400, NFPA Code 30, FM Approved
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Door Opening Width
20 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 18 in x 65 in
Fits Chest Size
Complies With Nfpa 1, Ensures Full Regulatory Compliance When Storing Hazardous Materials, Fm-Approved, Ideal for Minimal Space, Nfpa 400 and the International Fire Code, Powder-Coat Paint Finish Provides Increased Chemical Resistance

Description

Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products