Shop JUSTRITE

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Blue

  • Mfr # 863028
  • Zoro # G3365356

product price: 
$
1,856.81
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
863028
Zoro #
G3365356
UPC #
697841154674
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Door Opening Width
40 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 44 in
Fits Chest Size
Cabinet Comes With a Hazardous Keep Fire Away Label, Include Polyethylene Trays

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, NFPA 1, IFC, NFPA 400
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Finish
Powder Coated
Number of Doors
2
Includes
"Hazardous - Keep Fire Away" Label, Polyethylene Spill Trays
Features
Cabinet Comes With a Hazardous Keep Fire Away Label, Include Polyethylene Trays
Door Type
Hinged
Indoor/Outdoor
Indoor
NFPA 400
NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
OSHA Standard
190.106
FM Class
6049
Other Standards
IFC, NFPA 1
Storage Container Type
Small Containers
Lock Type
Keyed
Storage Chemical Type
Corrosives
Includes Rollers
Rollers Not Included
Compliance
Compliant with International, NFPA 1, NFPA 400, NFPA Code 30, FM Approved
Shell Material
Steel
Wire Color
Blue

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.