Shop JUSTRITE

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Yellow

  • Mfr # 813020

  • Zoro # G614642495


product price:  $2,084.38
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
813020
Zoro #
G614642495
UPC #
697841272347
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Wall Construction
18-Gauge Steel, Dual Wall, Welded
NFPA 400
Not NFPA 400 Compliant
Lock Type
Padlockable
Includes Rollers
Rollers Not Included
Includes Legs
Legs Included
Includes
Door
Storage Chemical Type
Flammables
Door Type
Hinged
Indoor/Outdoor
Indoor/Outdoor
FM Class
6050
OSHA Standard
1910.106
Door Construction
Steel
Compatible Shelf Model Number
29937
Number of Doors
2
Includes Leveling Feet
Leveling Feet Included
Features
Stable Trapezoid Legs, Weather Resistant
NFPA 30
NFPA 30 Compliant
Drum Storage Orientation
Vertical
Safety Storage Type
Cabinet
Storage Container Type
Flammable Liquid Containers
Specialty Format
Safety and Security
Other Standards
FM Approved

Description

Outdoor Flammable Safety Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.