Shop JUSTRITE

Hazardous Material Storage Cabinet, 54 gal, 3 Shelves, Steel, 23 1/4 in W x 65 in H x 34 in D

  • Mfr # 895420
  • Zoro # G6139594

product price: 
$
2,625.01
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
54 gal
Number of Shelves
3
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
895420
Zoro #
G6139594
UPC #
697841114128
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
54 gal
Number of Shelves
3
Material
Steel
Color
Yellow
Standards
FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Door Type
Hinged
Finish
Powder Coated
Rated For Flammable Storage
Yes
Includes
Dual Vents with Flame Arresters, Grounding Connector, Hazardous Warning Label
Features
Ideal When Space is Tight, Protect Workers, Reduce Fire Risks
Indoor/Outdoor
Indoor
Storage Container Type
Small Containers
Lock Type
Keyed
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Includes Leveling Feet
Leveling Feet Included
NFPA 30
NFPA 30 Compliant
Shelf Adjustment Increments
3 in
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
FM Class
6050
Includes Rollers
Rollers Not Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
EN Fire Rating
Non-Combustible
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
23 1/4 in
Depth
34 in
Cabinet Height Range
Full Height
Door Opening Width
41 1/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/4 in x 34 in x 65 in

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 54 gal, Height 65 in, Width 23 1/4 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.