Hazardous Material Storage Cabinet, 55 gal, 1 Shelves, Steel, 34 in W x 65 in H x 34 in D, Blue

  • Mfr # 896262
  • Zoro # G9959984
product price: 
$
2,910.01
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
896262
Zoro #
G9959984
UPC #
697841114678
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Manual
Sump Capacity
8.3 gal
Rated For Flammable Storage
Yes
Number of Doors
2
Finish
Powder Coated
Door Type
Hinged
Indoor/Outdoor
Indoor
Includes Rollers
Rollers Not Included
Storage Container Type
Drums
EN Fire Rating
Non-Combustible
Drum Storage Orientation
Vertical
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
Storage Chemical Type
Corrosives
NFPA 30
NFPA 30 Compliant
FM Class
6050
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34 in

Description

Corrosive Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.