Shop JUSTRITE

Hazardous Material Storage Cabinet, 55 gal, 1 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # 896260
  • Zoro # G8482941

product price: 
$
2,393.06
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
896260
Zoro #
G8482941
UPC #
697841114654
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Manual
Finish
Powder Coated
Rated For Flammable Storage
Yes
Door Type
Hinged
Includes
Drum Rollers
Number of Doors
2
Features
Reinforced Liquid-Tight Sump Contains Spills
Indoor/Outdoor
Indoor
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
NFPA 30
NFPA 30 Compliant
Storage Container Type
Drums
Other Standards
FM Approved, IFC, NFPA 1
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Drum Storage Orientation
Vertical
Storage Chemical Type
Flammables
FM Class
6050
Includes Rollers
Rollers Included
Compliance
Complies with NFPA Code 30; FM Approval
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
31 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
Reinforced Liquid-Tight Sump Contains Spills

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.