Shop JUSTRITE

Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 65 in H x 34 in D, Blue

  • Mfr # 896082
  • Zoro # G4623102

product price: 
$
3,638.00
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
896082
Zoro #
G4623102
UPC #
697841132078
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Door Type
Bi-Fold
Sump Capacity
8.3 gal
Includes
Polyethylene Trays
Indoor/Outdoor
Indoor
Number of Doors
1
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Capacity
Cabinet
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
NFPA 30
NFPA 30 Compliant
Shelf Adjustment Increments
3 in
FM Class
6049
Includes Legs
Legs Not Included
Door Construction
Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Wall Construction
Dual Wall
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Corrosives
OSHA Standard
1910.106
Compatible Shelf Model Number
29980
Specialty Format
Standard
Safety Storage Type
Cabinet
Storage Container Type
Small Containers
Other Standards
IFC, NFPA 1
Door Style
Single Bi-Fold
Shell Material
Steel
Wire Color
Blue
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Door Opening Width
39 3/4 in
Depth
34 in
Door Opening Height
59 1/4 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers

Description

Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.