Hazardous Material Storage Cabinet, 96 gal, 5 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # 896030
  • Zoro # G7537056
product price: 
$
2,534.83
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
96 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
896030
Zoro #
G7537056
UPC #
697841114432
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
96 gal
Number of Shelves
5
Material
Steel
Color
Yellow
Standards
FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Sump Capacity
8.3 gal
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Doors
2
Door Type
Hinged
Includes
Cylinder Lock and Key Set, Dual Vents with Flame Arresters, Grounding Connector, Haz-Alert(TM) Reflective Warning Labels, Trilingual Warning Label
Features
Safe Storage for Paints and Inks, Separate and Identify Class III Combustibles
Indoor/Outdoor
Indoor
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Storage Container Type
Small Containers
FM Class
6050
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
Shelf Adjustment Increments
3 in
Storage Chemical Type
Flammables
Includes Leveling Feet
Leveling Feet Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
Lock Type
Keyed
Includes Rollers
Rollers Not Included
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Shell Material
Steel
Wire Color
Yellow

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
31 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 96 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.