Zoro Homepage

High-Density-Polyethylene, 42 in Height, 5.75 in Length, Yellow

  • Mfr # 1734Y

  • Zoro # G102702731


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
High-Density-Polyethylene
Height
42 in
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734Y
Zoro #
G102702731
UPC #
48441002443
Country of Origin
Unknown

Dimensions

Height
42 in
Length
5.75 in

Details

Color
Yellow
Material
High-Density-Polyethylene

Description

TRAFFIC DELINEATORS IDEAL FOR DIRECTING VEHICULAR OR PEDESTRIAN TRAFFIC. TRAFFIC DELINEATORS ARE DESIGNED TO BE ANCHORED TEMPORARILY OR PERMANENTLY OR WEIGHTED WITH SAND TO STAND ON THEIR OWN. MEASURES 42"H X 5.75" DIAMETER AND INCLUDE TWO 3" WIDE REFLECTIVE BANDS EACH. MUTCD COMPLIANT. TRAFFIC DELINEATORS ARE MADE OF A HIGH-DENSITY POLYETHYLENE POST AND BASE. THE ANCHORS AND LAG BOLTS ARE NOT INCLUDED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.