Zoro Homepage

In-Line Racks, 14"W x 52"D x 30"H, 4 Cylinder Capacity

  • Mfr # 35298

  • Zoro # G805724245


product price: $1,124.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
4
Overall Height
30 in
Overall Depth
14 in
Standards
Compliant with NFPA 1, NFPA 55
Overall Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35298
Zoro #
G805724245
UPC #
697841211049
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Depth
14 in
Overall Width
52 in

Details

Cylinder Capacity
4
Standards
Compliant with NFPA 1, NFPA 55
Material
Steel
Horizontal Cylinder Capacity
4
Construction
Fully welded
Finish
Powder-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.