Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joining Clip, Black, Stainless Steel, PR

  • Mfr # 28926

  • Zoro # G7331155


product price: $28.91
/ea

Key Features

Material
Stainless Steel
Color
Silver
Dimensions
4" H x 2" W
Exterior Dimensions (WxDxH) - Acids & Corrosives
4 in H x 2 in W
For Use With
EcoPolyBlend™ Accumulation Centers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28926
Zoro #
G7331155
UPC #
697841063051
Country of Origin
United States

Dimensions

Dimensions
4" H x 2" W
Exterior Dimensions (WxDxH) - Acids & Corrosives
4 in H x 2 in W

Details

Item
Joining Clip,Black,Stainless Steel,PR
Material
Stainless Steel
Color
Silver
For Use With
EcoPolyBlend™ Accumulation Centers

Description

Joining Clip,Black,Stainless Steel,PR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.