Justrite 2 Cylinder Truck 4 Wheel W/ Tray Firewall & Hoist Ring G-3993 - 16" Pneu. - 600 Lb.

  • Mfr # 35052

  • Zoro # G205777315


product price:  $3,744.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
26"
Material
Steel
Wheel Width
16 in
Features
Hoist Ring Equipped; Locking Post Equipped
Width
35"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35052
Zoro #
G205777315
UPC #
697841210097
Country of Origin
United States

Dimensions

Length
26"
Wheel Width
16 in
Width
35"
Height
64" H
Rear Caster Dia.
5 in
Cylinder Dia.
(1) 10 inch and (1) 13 inch
Min. Cylinder Size
5 in

Details

Material
Steel
Features
Hoist Ring Equipped; Locking Post Equipped
Type
Tool Box
Standards
Complies with NFPA 1 Fire-Code, NFPA 55
Main Wheel Type
Pneumatic
Firewall Rating
One-Hour
Cylinder Capacity
2
Straps Per Cylinder
2
Rear Casters
Yes
Strap Style
Poly Cinch Strap with Steel Buckle and Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.