
Type I Safety Can, Galvanized Steel, 2 gal, 9.5 in Dia., Self-Closing Lid, Red, Flammables
Mfr # 7120100
Zoro # G402652309
product price: $67.45
/eaKey Features
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
2 gal
Height
13.75 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7120100
Zoro #
G402652309
UPC #
697841000000
Country of Origin
United States
Dimensions
Height
13.75 in
Can Diameter
9.5 in
Outside Dia.
9.5"
Details
Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
2 gal
Color
Red
Can Type
Type I
Standards
Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
Includes Flame Arrester
Yes
Can Capacity
2 gallon
Included Hose/Funnel
Funnel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.