Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5-1/2 In. H, 4-3/4 In. W

  • Mfr # 29008

  • Zoro # G3042265


product price: $24.29
/ea

Key Features

Subject Matter
Information
Language
English
Legend
Acid
Material
Vinyl
Legend/Background Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29008
Zoro #
G3042265
UPC #
697841130029
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
4 3/4 in

Details

Subject Matter
Information
Item
Safety Cabinet Label
Language
English
Legend
Acid
Material
Vinyl
Legend/Background Color
Black, White
Metal Detectable
No
Header
No Header
Background Color
Black, White
Shape
Rectangle
Self-Adhesive
Yes
Legend Color
White, Yellow
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Cabinet
Sign Header Background Color
White
Sign Shape
Vertical Rectangle
ANSI 969 Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Header
No Header
Sign Material
Paper
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Abrasion Resistant
No
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
UV Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Text Color
Black, White, Yellow
ADA Compliant
No
Glow In The Dark
No
Sign Legend
Acid
Color
White and Black
Product Type
Safety Cabinet Label

Description

Safety Cabinet Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Acid, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.