Liquid Disposal Safety Can, Polyethylene, 5 gal, Built-In Fill Gauge, Red, Flammables
Mfr # 14565
Zoro # G6869502
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Compatible Fluids
Flammables
Capacity
5 gal
Height
20 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14565
Zoro #
G6869502
UPC #
697841142695
Country of Origin
United States
Dimensions
Height
20 in
Can Diameter
12 in
Outside Dia.
12 in
Details
Item
Liquid Disposal Safety Can
Material
Polyethylene
Compatible Fluids
Flammables
Capacity
5 gal
Color
Red
Standards
NFBA, OSHA
Includes Flame Arrester
Yes
Includes
Plastic Drum Gauge (Mfr. No. 08530)
For Use With Liquid
Corrosives, Flammables
Used For
Flammables and Corosives
Handle
Fixed Position
Fitting Material
Stainless Steel
Can Color
Red
Can Capacity
5 gal
Can Material
Polyethylene
Includes Flame Arrestor
Flame Arrestor Included
Cap Features
Auto-Venting, Normally Closed, Spring-Closing
Handle Type
Fixed Position
Product Type
Flammable Liquid Disposal Can
Description
Flammable Liquid Disposal Can, Capacity 5 gal, Can Material Polyethylene, Material Finish Not Applicable, Color Red, Compatible Fluids Flammables, Product Type Flammable Liquid Disposal Can, Can Diameter 12 in, Cap Features Auto-Venting, Normally Closed, Spring-Closing, Handle Type Fixed Position, Height 20 in, Includes Plastic Drum Gauge, Includes Flame Arrestor Flame Arrestor Included, Standards NFBA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.