Zoro Homepage

Lock Set with 2 Keys

  • Mfr # 29157

  • Zoro # G5992892


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Justrite
Height
4 in
Color
Black
Material
Steel
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29157
Zoro #
G5992892
UPC #
697841120457
Country of Origin
China

Dimensions

Height
4 in
Width
5 in

Details

Fits Brand
Justrite
Item
Replacement Handle
Color
Black
Material
Steel
Case Material
Steel
Accessory Type
Replacement Handle
For Use With Product Type
Safety Storage Cabinet
Compatible Mfr. Model Number
29300, 29450, 29560, 29600
For Use With Cabinet/Locker Type
Justrite Safety Cabinets
Standards
IFC, NFPA 1, NFPA 30, OSHA

Description

Replacement Handle, Accessory Type Replacement Handle, Color Black, Compatible Mfr. Model Number 29300, 29450, 29560, 29600, For Use With Cabinet/Locker Type Justrite Safety Cabinets, For Use With Product Type Safety Storage Cabinet, Height 4 in, Load Capacity Not Applicable, Material Steel, Spill Capacity Not Applicable, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.