Modular Hose Bridge, 6 in H, 17-1/2 in L, 15-3/4 in W, 1 Channel, Polyurethane, Yellow

  • Mfr # UHB4045T

  • Zoro # G605656920


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

Length
17-1/2 in
Width
15-3/4 in
Load Capacity
19,300 lb/Axle
Number of Channels
1
Max. Cable Dia.
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHB4045T
Zoro #
G605656920
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
17-1/2 in
Width
15-3/4 in
Max. Cable Dia.
4-1/2 in

Details

Item
Modular Hose Bridge
Load Capacity
19,300 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Yellow

Description

Tunnel component for building a multi-tunnel hose bridge system for lines up 4.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.