Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbering Stamp, NBR, 2 in Overall L

  • Mfr # 049006

  • Zoro # G010189945


product price: $39.15
/ea

Key Features

Character Height
1/8 in
Imprint Area Height
1/8 in
Imprint Area Width
1 7/16 in
Overall Length
2 in
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
049006
Zoro #
G010189945
UPC #
039956490061
Country of Origin
United States

Dimensions

Character Height
1/8 in
Imprint Area Height
1/8 in
Imprint Area Width
1 7/16 in
Overall Length
2 in
Overall Width
1 1/4 in
Overall Height
3 in

Details

Item
Numbering Stamp
Material
NBR
Number of Bands
10
Font
Gothic
Includes
1 Stamp

Description

Numbering Stamp, Number of Bands 10, Material NBR, Font Gothic, Character Height 1/8 in, Imprint Area Height 1/8 in, Imprint Area Width 1 7/16 in, Overall Height 3 in, Overall Length 2 in, Overall Width 1 1/4 in, Includes 1 Stamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.