Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbering Stamp, NBR, 4-5/8 in Overall L

  • Mfr # 049087

  • Zoro # G310189959


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Character Height
1/2 in
Imprint Area Height
1/2 in
Imprint Area Width
3 1/16 in
Overall Length
4 5/8 in
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
049087
Zoro #
G310189959
UPC #
039956490870
Country of Origin
United States

Dimensions

Character Height
1/2 in
Imprint Area Height
1/2 in
Imprint Area Width
3 1/16 in
Overall Length
4 5/8 in
Overall Width
2 3/8 in
Overall Height
7 5/16 in

Details

Item
Numbering Stamp
Material
NBR
Number of Bands
8
Includes
1 Stamp
Font
Gothic

Description

Numbering Stamp, Number of Bands 8, Material NBR, Font Gothic, Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 3 1/16 in, Overall Height 7 5/16 in, Overall Length 4 5/8 in, Overall Width 2 3/8 in, Includes 1 Stamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.